
0.75 in. T x 78 in. L x 0.75 in. W Meriden Engineered Hardwood Flooring Trim Quarter Round
Mfr # AKVTWMERI-QR
Zoro # G910336227
product price:Β $50.99
/eaKey Features
Mat Width
0.75 in
Color
Meriden
Size
0.75 in x 78 in x 0.75 in
Mat Length
78 in
Material
Engineered Hardwood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AKVTWMERI-QR
Zoro #
G910336227
UPC #
-
Country of Origin
United States
Dimensions
Mat Width
0.75 in
Size
0.75 in x 78 in x 0.75 in
Mat Length
78 in
Mat Thickness
0.75 in
Details
Color
Meriden
Material
Engineered Hardwood
Finish
Wirebrushed
Description
Complete your flooring project with the Quarter Round molding for a polished, professional finish. This trim hides expansion gaps between flooring and baseboards or cabinets for a neat, finished appearance. Crafted from durable waterproof materials, itβs built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your engineered hardwood flooring, this molding delivers both style and protection for any space.
- Includes 1 trim piece
- Dimensions: 0.75β x 0.75β x 78β - designed for a precise, professional fit
- Coordinated Design: Matches your engineered hardwood flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Low Maintenance: Easy to clean and designed to maintain its beauty over time
- Durability: Built to resist everyday wear
- Indoor Use: For use in temperature-controlled indoor spaces only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.