
Miraggio Gray Sample Matte Porcelain Paver Tile
Mfr # ZOR-LSC-0204-SAM
Zoro # G213362916
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.79 in
Size
4 x 4
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0204-SAM
Zoro #
G213362916
UPC #
-
Country of Origin
Turkey
Dimensions
Length
4 in
Width
4 in
Thickness
0.79 in
Size
4 x 4
Details
Material
Porcelain
Color
Gray-Light
Shape
Square
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
Miraggio Gray Porcelain Pavers feature a cool white background with subtle gray veins that complement a variety of outdoor design styles, providing a neutral yet sophisticated look to any residential or commercial space. They can be used to create an elegant and modern outdoor living area or to enhance the natural beauty of a garden or lawn. With the versatility and durability of porcelain, Miraggio Gray pairs perfectly with matching tiles or quartz slabs, creating a seamless transition from indoors to outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.