Zoro Homepage

Miraggio Gray SAMPLE Polished Porcelain Field Tile

  • Mfr # ZOR-PT-0652-SAM

  • Zoro # G406890134


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Length
4
Width
4
Thickness
0.35
Material
PORCELAIN
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0652-SAM
Zoro #
G406890134
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4
Width
4
Thickness
0.35

Details

Material
PORCELAIN
Color
GRAY-LIGHT
Finish
Polished
Weight
0.5
Application
Floor And Wall
Package qty
1 Sample

Description

Enhance your space with Miraggio Gray porcelain tile featuring a cool white background with subtle gray veining With inspirations stemming from authentic quartz stone this tile is the perfect complement for a variety of in and outdoor applications like countertops backsplashes accent walls and more Both capable and versatile this tile collection can add a touch of refinement to a variety of environments such as kitchens bathrooms fireplace facades and other spaces throughout your home Its also the perfect complement to add as a stylish backsplash countertop or accent wall Add this durable and versatile porcelain to any decor style to help make your interiors and exteriors stand out Miraggio collection for its beauty strength and overall durability when building a new space or making your next home improvement project

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.