Mititec 5 Ft. X 40 Ft. X 1 Mm Polypropylene Acoustical Underlayment, Glue Down Luxury Vinyl Flooring
Mfr # ZOR-AD-0100
Zoro # G504414201
original price: $182.99
10% off
new price: $163.99
/eaKey Features
Application
Floor
Material
Lvt
Width
40
Length
60
Thickness
39
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-AD-0100
Zoro #
G504414201
UPC #
-
Country of Origin
United States
Dimensions
Width
40
Length
60
Thickness
39
Height
39
Size
40 X 60
Details
Application
Floor
Material
Lvt
Weight
5.75
Description
Mititec, a 200 sq. ft. premium underlayment is the ultimate in double glue down applications or glue down with loose lay floating lvt. this is ideal for multi-level installations either in residential and co mmercial applications. impressive sound ratings (providing exceptional through-the-floor and footfall noise protection) make this underlayment the ideal underlayment to be installed under lvt, lvf and mlf flooring; with stc rating of 67 and iic rating of 71. this underlayment with moisture and vapor resistant construction is specifically designed to secure the flooring to the pad and the pad to the substrate.. Mititec 5 Ft. X 40 Ft. X 1 Mm Polypropylene Acoustical Underlayment For Glue Down Luxury Vinyl Flooring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.