
Mix River Rock 12 In. X 12 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0443
Zoro # G304414197
product price:Â $177.99
/pk 10, $17.80/ea
Free Shipping & Returns
Key Features
Length
14.5
Width
14.25
Thickness
4.75
Size
14.25x14.5
Material
Quartzite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0443
Zoro #
G304414197
UPC #
-
Country of Origin
China
Dimensions
Length
14.5
Width
14.25
Thickness
4.75
Size
14.25x14.5
Height
4.75
Details
Material
Quartzite
Color
Mix River
Tile Use
Floor&Wall
Finish
Natural
Weight
41
Coverage Area
10.2 Sq. ft
Description
Enhance your home's walls, floors, or countertops with this MSI Mix River Rock floor and wall tile. crafted from a beautiful blend of multiple shades, these colorfully trendy tiles feature various finishes, as natural stone lack uniformity. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a 12 in. x 12 in. mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.