Mixed Polished 0.5 Cu. Ft . 2 Cm To 3 Cm Pebbles. 40 Lb. Bag, 55PK

  • Mfr # ZOR-LSC-0150P

  • Zoro # G112469495


original price:  $2,182.99 , new price: $1,091.99 , 49 percent off
new price:  $1,091.99
/pk 55, $19.85/ea
Additional $860.00 delivery surcharge applies per item.
See details

Key Features

Material
Quartzite
Color
Multi color
Application
Drainage, Fountain, Garden, Pathway, Patio
Thickness
1.25  in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0150P
Zoro #
G112469495
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.25  in

Details

Item
Pebble
Material
Quartzite
Color
Multi color
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Polished

Description

MSI's Small Mixed Polished Pebbles 40 lbs. bag contains multi-colored marble pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.