Mixed Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Mixed Polished Pebbles. 40 Lb. Bag, 55PK

  • Mfr # ZOR-LSC-0146P

  • Zoro # G412469492


product price:  $2,317.99
/pk 55, $42.15/ea
Additional $860.00 delivery surcharge applies per item.
See details

Key Features

Material
Marble
Color
Multi color
Thickness
0.75 in
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0146P
Zoro #
G412469492
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.75 in

Details

Item
Pebble
Material
Marble
Color
Multi color
Application
Drainage, Fountain, Garden, Pathway, Patio
Finish
Polished

Description

MSI's Large Mixed Polished Pebbles 40 lbs. bag contains multi-colored marble pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.