Mod AM273Q AI 1UM-037US I7 11P

  • Mfr # AM273QAI1UM037

  • Zoro # G115232133


product price:  $2,152.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 11 Pro
Form Factor
Desktop
Maximum Memory Supported
64 GB
Processor Threads
22
Release Year
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM273QAI1UM037
Zoro #
G115232133
UPC #
824142385050
Country of Origin
China

Dimensions

Depth
7.1 in
Screen Size
27 in
Height
17 in
Width
25.1 in

Details

Operating System
Windows 11 Pro
Form Factor
Desktop
Maximum Memory Supported
64 GB
Processor Threads
22
Release Year
2024
HDMI (Rear)
Yes
Screen Resolution
2560 x 1440
Solid State Drive Interface
PCI Express NVMe
Processor Speed
1.40 GHz
Processor Type
Core Ultra 7
Product Series
AM273Q AI
Graphics Memory Technology
DDR5 SDRAM
Drive Type
SSD
Ethernet Technology
2.5 Gigabit Ethernet
NPU Name
AI Boost
Product Type
All-in-One Computer
Screen Mode
WQHD
Memory Technology
DDR5 SDRAM
AI-powered
Yes
Product Line
Modern
Maximum Power Supply Wattage
120 W
Processor Model
155H
Number Of Ethernet Ports
1
Graphics Controller Model
Arc graphics
Processor Core
Hexadeca-core (16 Core)
Maximum Turbo Speed
4.80 GHz
Number of Thunderbolt 4 Ports
2
Product Color
Black
Bluetooth
Yes
Features
Low Blue Light, Anti-flicker, Security Slot
Number of USB 3.2 Gen 2 Ports
5
Wireless LAN Standard
IEEE 802.11ax
Number of Occupied Memory Slots
2
NPU Performance
11 TOPS
Display Screen Type
Active Matrix TFT Color LCD
Graphics Memory Accessibility
Shared
LAN Model
I226V
Energy Star
Yes
VESA Mount Standard
75 x 75
SSD Form Factor
M.2
USB Type-C Detail
1 x USB 3.2 Gen2 Type-C in
USB Type-C
Yes
Total Solid State Drive Capacity
1 TB
Total Number of USB Ports
6
Wi-Fi Generation
Wi-Fi 6E
Total Number of Memory Slots
2
Number of HDMI Outputs
2
Standard Memory
32 GB
Windows Hello Compatible
Yes
Package Contents
MODERN AM273Q AI 1UM-037US All-in-One Computer, AC Adapter
Webcam
Yes
Wireless LAN
Yes

Description

MSI Modern AM273Q AI 1UM-037US All in One PC, 27 QHD, Intel Core 7-155H 32GB RAM 1TB SSD Windows 11 PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.