Mod AM273Q AI 1UM-040US I5 11H

  • Mfr # AM273QAI1UM040

  • Zoro # G115232126


product price:  $1,327.78
/ea
Free Shipping & Returns

Key Features

Width
25.1 in
Solid State Drive Interface
PCI Express NVMe
Release Year
2025
Energy Star
Yes
Webcam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM273QAI1UM040
Zoro #
G115232126
UPC #
824142385081
Country of Origin
China

Dimensions

Width
25.1 in
Depth
7.1 in
Screen Size
27 in
Height
17 in

Details

Solid State Drive Interface
PCI Express NVMe
Release Year
2025
Energy Star
Yes
Webcam
Yes
USB Type-C Detail
1 x USB 3.2 Gen2 Type-C in
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11ax
Windows Hello Compatible
Yes
Wi-Fi Generation
Wi-Fi 6E
Package Contents
MODERN AM273Q AI 1UM-040US All-in-One Computer, AC Adapter
Product Line
Modern
HDMI (Rear)
Yes
VESA Mount Standard
100 x 100
Processor Core
Tetradeca-core (14 Core)
Maximum Power Supply Wattage
120 W
Front Camera/Webcam Video Resolution
1920 x 1080
Product Series
AM273Q AI
Screen Mode
WQHD
NPU Performance
11 TOPS
Ethernet Technology
2.5 Gigabit Ethernet
Operating System
Windows 11 Home
Drive Type
SSD
Total Number of USB Ports
6
Form Factor
Desktop
Processor Speed
1.20 GHz
Processor Threads
18
Number Of Ethernet Ports
1
SSD Form Factor
M.2
USB Type-C
Yes
Standard Memory
16 GB
LAN Model
I226V
Graphics Memory Accessibility
Shared
AI-powered
Yes
Maximum Turbo Speed
4.50 GHz
Bluetooth
Yes
Product Type
All-in-One Computer
Screen Resolution
2560 x 1440
Number of Occupied Memory Slots
2
Total Number of Memory Slots
2
Maximum Memory Supported
64 GB
Number of Thunderbolt 4 Ports
2
Product Color
Black
Display Screen Type
Active Matrix TFT Color LCD
NPU Name
AI Boost
Processor Model
125H
Memory Technology
DDR5 SDRAM
Total Solid State Drive Capacity
1 TB
Features
Security Slot, Anti-flicker, Low Blue Light
Number of HDMI Outputs
2
Number of USB 3.2 Gen 2 Ports
5
Processor Type
Core Ultra 5
Graphics Controller Model
Arc graphics
Graphics Memory Technology
DDR5 SDRAM

Description

MSI Modern AM273Q AI 1UM-040US All in One PC, 27 QHD, Intel Core 5-125H 16GB RAM 1TB SSD Windows 11 Home Plus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.