Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern 13 F1MG-010US I7 11P

  • Mfr # MOD1314F1010

  • Zoro # G414935612


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Processor Generation
15th Gen
Height
0.78"
Total Installed System Memory
16 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Package Contents
Modern 13 F1MG-010US Ultrabook Lithium Polymer Battery, AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD1314F1010
Zoro #
G414935612
UPC #
824142382288
Country of Origin
China

Dimensions

Height
0.78"
Screen Size
13.4"
Width
12.1"
Depth
8.3"

Details

Processor Generation
15th Gen
Total Installed System Memory
16 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Package Contents
Modern 13 F1MG-010US Ultrabook Lithium Polymer Battery, AC Adapter
Installed Slot Memory
16 GB
Processor Type
Core 7
Processor Core
Deca-core (10 Core)
Features
Matrix Display
Camera Privacy Shutter
Yes
HDMI
Yes
Maximum Power Supply Wattage
65 W
Network (RJ-45)
Yes
Operating System
Windows 11 Pro
Screen Resolution
1920 x 1080
Number of Cells
3-cell
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
Graphics Memory Technology
DDR4 SDRAM
AI-powered
Yes
Standard Refresh Rate
60 Hz
Number of Occupied Memory Slots
2
Total Solid State Drive Capacity
1 TB
Drive Type
SSD
Total Number of Memory Slots
2
Copilot Key
Yes
Total Number of USB Ports
3
Maximum Turbo Speed
5.40 GHz
Display Screen Technology
In-plane Switching (IPS) Technology
Charger Included
Yes
Processor Model
150U
Front Camera/Webcam
Yes
USB Power Delivery Support
Yes
System Memory Technology
DDR4 SDRAM
Number of USB 3.2 Gen 2 Type-C Ports
1
Color
Platinum Gray
Keyboard Backlight
Yes
Energy Star
Yes
Bluetooth
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Wireless LAN Standard
IEEE 802.11ax
Processor Speed
1.80 GHz
Maximum Supported System Memory
96 GB
Screen Mode
Full HD
System Memory Speed
3200 MHz
Installed Slot Memory Configuration
2 x 8GB
Operating System Platform
Windows
Ethernet Technology
Gigabit Ethernet
Item
Ultrabook
Product Line
Modern 13 F1M
Product Color
Platinum Gray
Color Gamut
45% NTSC

Description

MSI Modern 13 13 Ultra Thin and Light Professional Laptop Intel Core 7-150U Intel Graphics 16GB DDR4 1TB NVMe SSD Win 11 Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.