Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Modern 14 A10M-460 14" Intel Core i5-10210U 1.6 - 4.2GHz/8GB MODERN14460

Modern 14 A10M-460 14" Intel Core i5-10210U 1.6 - 4.2GHz/8GB (Discontinued)

  • Mfr # MODERN14460
  • Zoro # G6338045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODERN14460
Zoro #
G6338045
UPC #
824142196052
Country of Origin
Unknown

Dimensions

Height
0.63"
Width
12.7"
Depth
8.7"
Screen Size
14"

Details

Color
Gray with Blue Diamond Cut
Product Type
Notebook
Number of Batteries
1
Operating System
Windows 10 Home
Number of Cells
4-cell
Wireless LAN Standard
IEEE 802.11ac

Description

Modern 14 A10M-460 14 inch Intel Core i5-10210U 1.6 - 4.2GHz/ 8GB DDR4/ 512GB NVMe SSD/ USB3.2/ Windows 10 Home (Grey with Blue Diamond cut)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.