Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Modern 14 B10MW-281 14 inch Intel Core i3-10110U 1.6-4.2GHz/ 8GB MODERN14281

Modern 14 B10MW-281 14 inch Intel Core i3-10110U 1.6-4.2GHz/ 8GB (Discontinued)

  • Mfr # MODERN14281
  • Zoro # G900440101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODERN14281
Zoro #
G900440101
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
8.7"
Height
0.63"
Width
12.7"
Screen Size
14"

Details

Color
Carbon Gray
Number of Cells
3-cell
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11ac
Operating System
Windows 10 Home

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.