Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern AM242TP-236US 24in touchscreen display All-in-One PC- Intel

  • Mfr # MAM242TP12M236

  • Zoro # G115680767


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Number of Occupied Memory Slots
1
VESA Mount Standard
75 x 75
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
256 GB
Screen Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAM242TP12M236
Zoro #
G115680767
UPC #
824142303092
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.7 in
Width
21.3 in
Screen Size
23.8 in
Height
21.1 in

Details

Number of Occupied Memory Slots
1
VESA Mount Standard
75 x 75
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
256 GB
Screen Resolution
1920 x 1080
Green Environmental Attribute
Energy-related Products Directive (ErP), Environmentally Friendly
Memory Technology
DDR4 SDRAM
Number of USB 2.0 Ports (Rear)
2
HDMI (Rear)
Yes
Standard Memory
8 GB
Ethernet Technology
Gigabit Ethernet
Processor Core
Dodeca-core (12 Core)
USB Type-C
Yes
Operating System
Windows 11 Pro
Includes
Wireless Keyboard, Wireless Mouse, Adjustable Stand, AC Adapter, USB Receiver
Item
All-in-One Computer
Graphics Memory Technology
DDR4 SDRAM
Processor Manufacturer
Intel
Color
Black
Solid State Drive Interface
PCI Express NVMe
Number of USB Ports
6
Chipset Manufacturer
Intel
Touchscreen
Yes
Wireless LAN Standard
IEEE 802.11ax
Graphics Controller Manufacturer
Intel
Max. Memory Supported
64 GB
Max. Power Supply Wattage
120 W
Bluetooth
Yes
USB Type-C Detail
(2) USB 3.2 Gen2 Type-C
Wireless LAN
Yes
Number of Ethernet Ports
1
Number of USB 3.2 Gen 2 Ports
2
Processor Type
Core i5
Processor Model
i5-1240P
Graphics Controller Model
Iris Xe Graphics
Memory Configuration
(1) 8GB
Number of Memory Slots
2
Processor Generation
12th Gen
Screen Mode
Full HD
Webcam
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.