Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODERN MD272UPSW

  • Mfr # MODERNMD272UPSW

  • Zoro # G616244352


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Height with Stand
16.20"
Network (RJ-45)
Yes
Height
14.3"
Response Time
4 ms
Color Gamut
97% DCI-P3, 124% sRGB, 94% Adobe RGB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODERNMD272UPSW
Zoro #
G616244352
UPC #
824142381083
Country of Origin
China

Dimensions

Height with Stand
16.20"
Height
14.3"
Width
24.2"
Width with Stand
24.10"
Viewable Screen Size
27"
Depth with Stand
7.90"
Maximum Adjustable Height
4.33"
Screen Size Class
27"
Depth
2.5"

Details

Network (RJ-45)
Yes
Response Time
4 ms
Color Gamut
97% DCI-P3, 124% sRGB, 94% Adobe RGB
Screen Mode
4K UHD
Panel Technology
In-plane Switching (IPS) Technology
Adjustable Stand
Yes
Product Type
Smart LED Monitor
Total Number of USB Type-C Ports
1
Standard Refresh Rate
60 Hz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Virtual Assistant Supported
Google Assistant
VESA Mount Compatible
Yes
Tilt Angle
-5° to 20°
Wireless LAN
Yes
USB
Yes
Stand Adjustments
Tilt, Height, Pivot, Swivel
USB Type-C
Yes
VESA Mount Standard
75 x 75
Tearing Prevention Technology
Adaptive Sync
Max. Resolution
3840 x 2160
DisplayPort
Yes
Built-in Devices
KVM Switch
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Pivot Angle
#ERROR!
Color
Matte White
Number of Screens
1
Dynamic Contrast Ratio
1,000:1
Response Time Details
4 ms GTG
Frequency
60 Hz, 50 Hz
Bluetooth
Yes
Native Contrast Ratio
1,000:1
Pixel Pitch
0.15540 mm x 0.15540 mm
Number of USB Ports
1
Speakers
Yes
Brightness
300 Nit
Energy Star
Yes
Bluetooth Standard
Bluetooth 5.0
Native Resolution
3840 x 2160
Active Display Area (H x V)
23.49" x 13.21"
HDMI
Yes
Color Supported
1.07 Billion Colors
HDMI Version
2.0b
Features
High Dynamic Range (HDR) 400, Non-glare, High Dynamic Range (HDR), Narrow Bezel, sRGB, Anti-Burn-in Technology, Low Blue Light, HDR Ready, EyesErgo Technology, Eye-Care, Flicker-free, Kensington Lock, Wide Viewing Angle, Wide Color Gamut (sRGB), Eye-Q Technology, Ergonomic Design, VESA DisplayHDR 400
Maximum Power Consumption
26 W
Number of DisplayPorts
1
Backlight Technology
LED
Total Number of HDMI Ports
1
Number of Speakers
2
Vertical Viewing Angle
178°
Swivel Angle
-30° to 30°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.