
Moderno Blanco Interlocking SAMPLE Metal Stone Blend Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0455-SAM
Zoro # G505837603
product price: $3.25
/eaSold in multiples of 3 for $9.75
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Mosaic
Finish
Mixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0455-SAM
Zoro #
G505837603
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Mosaic
Color
Moderno Blanco
Finish
Mixed
Weight
2.9
Package qty
1 Sample
Description
Enhance your home's walls or countertops with this Modern tessellation Interlocking metal-stone mosaic wall tile. crafted with a flat edge and white hue, these trendy tiles feature various finishes, as natural stone lack uniformity. they add distinction to kitchen backsplashes, bathroom showers or accent walls. the tiles are arranged on a mesh sheet for easy installation. install with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.