
Modulo Eclipse 11in. X 13in. Matte Porcelain Floor And Wall Tile, 616PK
Mfr # NGEOMID11X13
Zoro # G216375944
product price: $3,001.99
/pk 616, $4.87/ea
Item requires special delivery charges. A $620.00 per item surcharge will be applied.
Key Features
Finish
Matte
Length
13 in
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Width
11.22 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NGEOMID11X13
Zoro #
G216375944
UPC #
-
Country of Origin
Spain
Dimensions
Length
13 in
Width
11.22 in
Size
11 in x 13 in
Thickness
0.35 in
Details
Finish
Matte
Color
Eclipse
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Material
Porcelain
Shape
Hexagon
Description
Step into a world of stunning design with the Modulo Collection-a premium line of porcelain hexagon tiles where modern elegance meets bold sophistication. Featuring striking styles like Eclipse, the soft allure of Mist, and the classic beauty of Alba, each tile transforms ordinary surfaces into extraordinary focal points. Crafted to mimic the intricate detail of a waterjet mosaic, yet offering the durability and low maintenance of porcelain, these 11 x 13 hexagon tiles are ideal for bathroom walls, kitchen backsplashes, flooring, and accent features. Whether you're designing a luxurious entryway or a designer-inspired powder room, the Modulo Collection brings high-end appeal to residential and commercial interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.