Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MONITOR

  • Mfr # MAG345CQR

  • Zoro # G222606674


product price: $509.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Compatible
Yes
Response Time Details
4 ms GTG, 1 ms MPRT
Standard Refresh Rate
180 Hz
Product Type
Gaming LED Monitor
Dynamic Contrast Ratio
100,000,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG345CQR
Zoro #
G222606674
UPC #
824142339282
Country of Origin
China

Dimensions

Height with Stand
20.43"
Height
14.3"
Screen Size Class
34"
Depth
6.2"
Width
31.4"
Viewable Screen Size
34"
Width with Stand
31.40"
Depth with Stand
13.08"

Details

VESA Mount Compatible
Yes
Response Time Details
4 ms GTG, 1 ms MPRT
Standard Refresh Rate
180 Hz
Product Type
Gaming LED Monitor
Dynamic Contrast Ratio
100,000,000:1
Vertical Frequency
48 Hz to 180 Hz
HDMI Version
2.0b
Backlight Technology
LED
Brightness
300 Nit
Adjustable Stand
Yes
Curved Screen
Yes
DisplayPort
Yes
Active Display Area (H x V)
31.39" x 13.14"
Operating Power Consumption
65 W
Package Contents
MAG 345CQR Widescreen Gaming LED Monitor Power Cord DisplayPort Cable HDMI Cable
Color Gamut
120% sRGB, 90% Adobe RGB (CIE 1976), 95% DCI-P3 (CIE 1976)
Pixel Pitch
0.23175 mm x 0.23175 mm
Vertical Viewing Angle
178°
Panel Technology
Vertical Alignment (VA)
Color
Black
Native Resolution
3440 x 1440
Max. Resolution
3440 x 1440
VESA Mount Standard
100 x 100
Response Time
1 ms
Features
Frameless Bezel, Narrow Bezel, sRGB, Cable Lock Slot, Anti-glare, HDR Ready
Environmentally Friendly
Yes
Horizontal Viewing Angle
178°
Color Supported
1.07 Billion Colors
Total Number of HDMI Ports
2
HDMI
Yes
Curvature
1000R
Tearing Prevention Technology
Adaptive Sync
Aspect Ratio
21:9
Horizontal Frequency
70.57 kHz to 268 kHz
Frequency
50 Hz, 60 Hz
Stand Adjustments
Height, Tilt, Swivel
Screen Mode
UW-QHD
Number of DisplayPorts
1
Native Contrast Ratio
3,000:1
Number of Screens
1

Description

MAG345CQR MONITOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.