This item is Discontinued.

Msi Montague Blue Oak 11.81 In. X 11.81 In. X 10Mm Polished Mosaic Marble Floor And Wall Tile, 10PK ZOR-MD-0535

This item is Discontinued.

Msi

Montague Blue Oak 11.81 In. X 11.81 In. X 10Mm Polished Mosaic Marble Floor And Wall Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0535
Zoro # G705849192
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0535
Zoro #
G705849192
UPC #
-
Country of Origin
China

Dimensions

Length
14.17
Width
13.39
Thickness
5
Height
5

Details

Material
Marble
Color
Gray-Dark
Finish
Polished
Weight
48.50
Application
Floor
Coverage Area
9.7 Sq. ft

Description

With the Montague Blue Oak Polished Wall Tile, it's easy to add a splash of contemporary styling to your decor. This attractive tile 11.81 in. x 11.81 in. mesh sheet that makes installation a much easier process. Constructed from durable, frost-resistant marble material, this tile is suitable for installation on walls and countertops. The attractive combination of White, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.