Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK

  • Mfr # ZOR-NS-0019

  • Zoro # G904411794


product price:  $22.99
/pk 15, $1.53/ea

Key Features

Coverage Area
4.95 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0019
Zoro #
G904411794
UPC #
-
Country of Origin
Brazil

Details

Color
Montauk Black
Coverage Area
4.95 Sq. ft

Description

Montauk Gauged Slate Tile has a natural finish that will add visual and textural allure to residential or commercial expanses. This 4 in. x 12 in. floor and wall tile from MSI’s has a modern black tone and a low sheen to create a fashionable statement in bathrooms or any space in need of a refresh. Highly skid-resistant, use it for shower walls, floors, countertops, backsplash, accent walls, foyers or fireplace facade to give your home or office a contemporary vibe. Exterior applications are suitable in locales that do not experience sub-freezing temperatures. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit’s that are often filled. The filling can work it’s way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.