
Montauk Black Pattern SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0021-SAM
Zoro # G905838231
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Montauk Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0021-SAM
Zoro #
G905838231
UPC #
-
Country of Origin
Brazil
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Slate
Color
Montauk Black
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Montauk Pattern Gauged Slate Tile comes in multiple sizes to create a truly unique layout across any commercial or residential expanse. Each case of this black and gray tile from MSI’s covers a pattern consisting of 0. in. thick pattern with various sizes in a kit ( pieces), ( pieces), ( pieces), ( pieces) that will fill your indoor space with a warm, welcoming feel. Suitable for wall and floor applications, it has moderate tone variations and dark colors that will give your interior a contemporary vibe and a chic appearance. A low-sheen, natural finish contributes to this stone's no-nonsense appeal. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.