
Montauk Black SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0017-SAM
Zoro # G705838516
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Montauk Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0017-SAM
Zoro #
G705838516
UPC #
-
Country of Origin
Brazil
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Slate
Color
Montauk Black
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Incorporate a touch of contemporary style into your space with this Hampshire Gauged Slate Tile. Beautifully designed for floor and wall use, this larger rectangular tile offers elegant shades of black and gray with a random variation to provide a chic look. The GREENGUARD-certified, genuine stone tile features a textured, low-sheen finish and is suitable for both residential and commercial use, offering various sizes, designs and patterns. Please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.