
Montauk Black SAMPLE Gauged Slate Floor And Wall Tile
Mfr # ZOR-NS-0019-SAM
Zoro # G605838210
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Slate
Finish
Gauged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0019-SAM
Zoro #
G605838210
UPC #
-
Country of Origin
Brazil
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Slate
Color
Montauk Black
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Montauk Gauged Slate Tile has a natural finish that will add visual and textural allure to residential or commercial expanses. This floor and wall tile from MSI’s has a modern black tone and a low sheen to create a fashionable statement in bathrooms or any space in need of a refresh. Highly skid-resistant, use it for shower walls, floors, countertops, backsplash, accent walls, foyers or fireplace facade to give your home or office a contemporary vibe. Exterior applications are suitable in locales that do not experience sub-freezing temperatures. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit’s that are often filled. The filling can work it’s way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.