Zoro Homepage

Montauk Black SAMPLE Gauged Slate Floor And Wall Tile

  • Mfr # ZOR-NS-0084-SAM

  • Zoro # G905838576


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Montauk Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0084-SAM
Zoro #
G905838576
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Montauk Black
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

incorporate a touch of contemporary style to your space with the MSI Montauk Gauged Slate Tilein. Designed for floor and wall use, this beautiful tile features elegant shades of black and gray with a random variation to provide a chic look This GREENGUARD certified Genue Stone tile features a textured, low-sheen finishing and is suitable for both residential and commercial use, Offering various sizes, designs and patterns to choose from. Please Inspect all tiles before installation, as natural stone products herently lack uniformity and are subject to variation color, shade and finishing, so it is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out, and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.