Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montauk Black SAMPLE Honed Slate Floor And Wall Tile

  • Mfr # ZOR-NS-0014-SAM

  • Zoro # G905838354


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Montauk Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0014-SAM
Zoro #
G905838354
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Montauk Black
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Add a splash of contemporary styling to your decor with this Honed Slate floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops. Designed with a natural, unglazed finish, this flooring option features random variations in tone that create a stylish complement for a wide variety of design schemes. It is recommended for commercial applications but can be used residentially. Offering supreme style and strength, the skid-resistant tile absorbs less than of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain natural stone tile inherently lacks uniformity, varying in color, shade and finish. Included per case are 5-pieces. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.