Camden Mist 6 in. x 24 in. Gauged Slate Floor and Wall Tile, 10PK

  • Mfr # AKTLTCAMMIST6X24G-CA

  • Zoro # G604411940


product price:  $52.29
/pk 10, $5.23/ea

Key Features

Color
Montauk Blue
Coverage Area
10 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKTLTCAMMIST6X24G-CA
Zoro #
G604411940
UPC #
-
Country of Origin
Brazil

Details

Color
Montauk Blue
Coverage Area
10 Sq. ft

Description

Camden Mist slate tile brings natural character and versatile style to floors and walls with a 6 in. x 24 in. format that works in both modern and rustic spaces. The gauged surface highlights authentic cleft texture and soft light gray tones, adding depth and movement to kitchens, bathrooms, entryways, shower walls, backsplashes, fireplaces, and select outdoor areas. Suitable for residential and commercial settings, this natural stone tile offers lasting durability and a distinctive look that stands out in straight lay, offset, or herringbone installations. Seal before use and maintain with a pH-neutral stone cleaner to help protect the surface and preserve color variation. Because slate is a natural material, each piece features unique shade, texture, and veining for a one-of-a-kind installation.


  • Size: 6 in. W x 24 in. L x 0.32 in. thick;cover 10 sq. ft. per case; 10 pieces per case
  • Material: Natural slate tile offers durable performance with authentic texture and color movement
  • Color/Shade: Gray Light slate tones with V2 variation
  • Rooms: Ideal for floors, walls, shower walls, backsplashes, fireplaces, and select outdoor spaces
  • Waterproof: Natural stone is porous; seal before use to help protect against moisture and staining
  • Installation: Install with thinset and grout; blend tiles from multiple boxes for balanced variation
  • Durability: Built for residential and commercial use with lasting natural stone strength
  • Feature: Gauged surface offers more uniform thickness for easier planning and installation
  • Maintenance: Clean with a pH-neutral stone cleaner and reseal periodically as needed
  • Design: Elongated slate format adds linear movement and a timeless stone look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.