Zoro Homepage

Montauk Blue Pattern Gauged Slate Floor And Wall Tile

  • Mfr # ZOR-NS-0086

  • Zoro # G504947235


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Length
24.25
Width
16.25
Thickness
2.25
Size
16.25x24.25
Material
Slate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0086
Zoro #
G504947235
UPC #
-
Country of Origin
Brazil

Dimensions

Length
24.25
Width
16.25
Thickness
2.25
Size
16.25x24.25
Height
2.25

Details

Material
Slate
Color
Montauk Blue
Finish
Gauged
Weight
68.21
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

Montauk Pattern Gauged Slate Tile comes multiple sizes to create a truly unique layout across any commercial or residential expanse. Each case of this blue and gray tile from MSI covers a 16 Sq. Ft. pattern consisting of thick pattern with various sizes a kit 16 in. x 24 in. (2 pieces), 16 in. x 16 in. (4 pieces), 8 in. x 16 in. (2 pieces), 8 in. x 8 in. (4 pieces) that will fill your door space with a warm, welcomg feel. Suitable for wall and floor applications, it has moderate tone variations and dark colors that will give your interior a contemporary vibe and a chic appearance. A low-sheen, natural finishing contributes to this stone's no-nonsense appeal. Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products