Zoro Homepage

Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile

  • Mfr # ZOR-NS-0024-SAM

  • Zoro # G205837538


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Montauk Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0024-SAM
Zoro #
G205837538
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Montauk Blue
Finish
Varied
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Add a splash of sophistication to your decor with Montauk Blue Natural Gauged Slate Tile from MSI’s. Designed for floor and wall use, it features elegant shades of blue and gray with a random variation to provide a chic look. The tile features a textured, low-sheen finish and is highly skid resistant for versatile use in residential and commercial applications. With various sizes to choose from, install this exquisite tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. This is a GREENGUARD certified Genuine Stone. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit’s that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.