This item is Discontinued.

Msi Moorville 075 Thick X 075 Wide X 78 Length Quarter Round Molding ZOR-LVT-T-0409

This item is Discontinued.

Msi

Moorville 075 Thick X 075 Wide X 78 Length Quarter Round Molding (Discontinued)

Mfr # ZOR-LVT-T-0409
Zoro # G606890088
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0409
Zoro #
G606890088
UPC #
-
Country of Origin
United States

Dimensions

Length
78
Overall Width
0.75

Details

Material
WTRPRF WOOD
Color
GRAY-LIGHT

Description

Spruce up your waterproof wood flooring project by adding a beautiful MSIs Quarter Round trim to your space This molding pairs great with a variety of baseboard styles serving as a gap between the floor and the base of the wall Installing a quarter round is an essential material to apply once youve laid your flooring This product is important to install because not only will it make the crown molding stand out but it also helps alleviate debris and dirt from accumulating beneath the base trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.