Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Mountain Blue Pattern SAMPLE Flamed Sandstone Paver Kit ZOR-LSC-0116-SAM

Mountain Blue Pattern SAMPLE Flamed Sandstone Paver Kit (Discontinued)

  • Mfr # ZOR-LSC-0116-SAM
  • Zoro # G105838697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0116-SAM
Zoro #
G105838697
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Sandstone
Color
Mountain Blue
Finish
Flamed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Mountain Bluestone Pavers feature mid-tone blueish gray tones. These natural sandstone pavers are available a variety of styles to facilitate creative installation patterns, and flexibility design. Sandstone pavers are tough, and remain beautiful even with exposure to harsh weather conditions. Suitable for patios, garden paths, pool decks, wall cladding, and retaining wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.