This item is Discontinued.

Msi Mountain Bluestone 18 in. x 24 in. Flamed Sandstone Paver Floor Tile ZOR-LSC-0185

Mountain Bluestone 18 in. x 24 in. Flamed Sandstone Paver Floor Tile (Discontinued)

  • Mfr # ZOR-LSC-0185
  • Zoro # G310036819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0185
Zoro #
G310036819
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
18 in
Thickness
1 in
Size
18 in x 24 in

Details

Color
Blue
Material
Sandstone
Shape
Rectangle
Finish
Flamed
Weight
40 lbs
Application
Floor

Description

Elevate your outdoor space with our stunning Mountain Bluestone Pavers, showcasing captivating mid-tone blueish gray hues. These natural sandstone pavers offer endless design possibilities, making them perfect for crafting unique installation patterns and versatile designs. Crafted to withstand the harshest weather conditions, these pavers are as durable as they are beautiful. Whether you're designing a patio, garden path, pool deck, wall cladding, or retaining wall, our Mountain Bluestone Pavers provide the ideal blend of resilience and aesthetic appeal. Enhance your outdoor oasis with the timeless charm of these pavers, combining style and durability for a space that will continue to impress year after year. Transform your landscape with ease and bring high-quality elegance to your outdoor projects with Mountain Bluestone Pavers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.