Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Mountain Bluestone SAMPLE Flamed Sandstone Pool Coping ZOR-LSC-0001-SAM

Mountain Bluestone SAMPLE Flamed Sandstone Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0001-SAM
  • Zoro # G005837639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0001-SAM
Zoro #
G005837639
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Sandstone
Color
Mountain Bluestone Textured
Finish
Textured
Weight
2.9
Application
Pool
Package qty
1 Sample

Description

Mountain Bluestone pool coping feature mid-tone blueish gray tones. These natural sandstone copings are available in a variety of styles to facilitate creative installation patterns, and flexibility in design. Sandstone coping are tough, and remain beautiful even with exposure to harsh weather conditions. Suitable for patios, garden paths, pool decks NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.