Zoro Homepage

Mountain Bluestone Splitface Ledger Panel SAMPLE Natural Sandstone Wall Tile

  • Mfr # ZOR-PNL-0002-SAM

  • Zoro # G805837334


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Sandstone
Color
Mountain Bluestone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0002-SAM
Zoro #
G805837334
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Sandstone
Color
Mountain Bluestone
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Mountain Bluestone Ledger Panel features classic blues and deep grays for a look that endures the ages. Featuring multiple sized rectangular stones in varying thicknesses, this panel adds interest and dimension to any space. Use this gorgeous sandstone ledger panel to create stunning accent walls, backsplashes, or fireplace surrounds in residential or commercial settings, indoors or out. The choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.