Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG 271QR QD-OLED X50

  • Mfr # MPG271QRQDOLEDX50

  • Zoro # G722807403


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Number of Screens
1
Panel Technology
Quantum Dot OLED
VESA Mount Standard
100 x 100
USB
Yes
Horizontal Frequency
832.50 kHz to 835 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG271QRQDOLEDX50
Zoro #
G722807403
UPC #
824142428115
Country of Origin
Thailand

Dimensions

Screen Size Class
27"
Width with Stand
23.99"
Viewable Screen Size
26.5"
Height with Stand
16.38"
Depth with Stand
9.52"
Width
24"
Depth
2.8"
Height
14.7"

Details

Number of Screens
1
Panel Technology
Quantum Dot OLED
VESA Mount Standard
100 x 100
USB
Yes
Horizontal Frequency
832.50 kHz to 835 kHz
Native Contrast Ratio
1,500,000:1
Bezel Design
Frameless
AI-powered
Yes
Vertical Viewing Angle
178°
Screen Surface
Anti-reflective
Response Time Details
0.03 ms GTG
Number of HDMI 2.1 Ports
2
Surface Treatment
Anti-reflectance
Number of USB Type-B Ports
1
Active Display Area (H x V)
23.24" x 13.14"
Max. Resolution
2560 x 1440
USB Type-C (Power Delivery)
98 W
HDMI
Yes
Response Time
0.03 ms
HDMI Version
2.1
Features
High Dynamic Range (HDR), VESA DisplayHDR True Black 500, Auto Low Latency Mode (ALLM), Picture by Picture, VESA ClearMR 21000, Picture in Picture, sRGB, Crosshair, Kensington Lock, Low Input Lag Mode, AI Vision Technology
Brightness
300 Nit
Screen Mode
WQHD
Tearing Prevention Technology
Adaptive Sync/G-Sync Compatible
Built-in Devices
USB Hub
USB Type-B
Yes
Product Type
Gaming OLED Monitor
Stand Adjustments
Tilt, Pivot, Height, Swivel
Package Contents
MPG 271QR QD-OLED X50 Widescreen Gaming OLED Monitor, 1 x HDMI Cable (2.1), 1 x DisplayPort Cable (2.1a), 1 x Power Cord (C13), 1 x Quick Guide, 1 x USB Type-B to A Cable, 4 x VESA Wall Mount Screw, 1 x Fiber Cloth, 1x Color Report
Number of DisplayPorts
1
Mount Type
Wall Mountable
Aspect Ratio
16:9
Vertical Frequency
48 Hz to 500 Hz
Pixel Pitch
0.22920 mm x 0.22920 mm
Quantum Dot Technology
Yes
Color Supported
1.07 Billion Colors
Frequency
60 Hz, 50 Hz
DisplayPort
Yes
Brightness (Peak)
1000 Nit
USB Type-C
Yes
Standard Refresh Rate
500 Hz
Total Number of USB Type-C Ports
1
Color
Black
VESA Mount Compatible
Yes
Adjustable Stand
Yes
Total Number of HDMI Ports
2
Horizontal Viewing Angle
178°
Number of USB Ports
4
Color Gamut
99% DCI-P3 (CIE 1976), 138% sRGB (CIE 1976), 98% Adobe RGB (CIE 1976)

Description

MPG 271QR QD-OLED X50 Flat Gaming Monitor, Metallic Black - RGB, 27 Screen, QD-OLED Panel, 2560x1440 QHD Resolution, Adaptive Sync, True Black HDR 400, Glare with narrow bezel, 500Hz Refresh Rate, Tilt, Swivel, Height and Pivot Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.