Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG 274URDFW E16M

  • Mfr # MPG274URDFWE16M

  • Zoro # G822639799


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Active Display Area (H x V)
23.47" x 13.20"
Adjustable Stand
Yes
Brightness (Peak)
1000 Nit
Depth with Stand
7.97"
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG274URDFWE16M
Zoro #
G822639799
UPC #
824142402757
Country of Origin
China

Dimensions

Depth with Stand
7.97"
Depth
2.7"
Width
24.1"
Width with Stand
24.14"
Height
14.8"
Screen Size Class
27"
Height with Stand
15.78"
Viewable Screen Size
27"

Details

Active Display Area (H x V)
23.47" x 13.20"
Adjustable Stand
Yes
Brightness (Peak)
1000 Nit
DisplayPort
Yes
Features
High Dynamic Range (HDR), Picture in Picture, Low Blue Light, Eye-Care, sRGB, AI Vision Technology, Flicker-free, FPS Mode, Wide Color Gamut (sRGB), Crosshair, Local Dimming, Anti-glare, Dual Mode, Kensington Lock, VESA DisplayHDR 1000, Picture by Picture
HDMI
Yes
Frequency
50 Hz, 60 Hz
Color
White
Backlight Technology
Mini LED
Brightness
400 Nit
Flicker Free
Yes
Dynamic Contrast Ratio
100,000,000:1
Color Gamut
100% Adobe RGB (CIE 1976), 140% sRGB, 98% DCI-P3 (CIE 1976)
Aspect Ratio
16:9
Bezel Design
Frameless
Color Supported
1.07 Billion Colors
Mount Type
Wall Mountable
HDMI Version
2.1
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Surface Treatment
Anti-glare
Vertical Viewing Angle
178°
Number of USB Ports
1
Quantum Dot Technology
Yes
Total Number of USB Type-C Ports
1
Max. Resolution
3840 x 2160
Screen Mode
4K UHD
USB
Yes
Stand Adjustments
Tilt, Height, Swivel, Pivot
Vertical Frequency
48 Hz to 160 Hz
Tearing Prevention Technology
Adaptive Sync
Native Contrast Ratio
1,000:1
Response Time
0.50 ms
USB Type-C
Yes
Total Number of HDMI Ports
2
Number of HDMI 2.1 Ports
2
Product Type
Gaming Mini LED Monitor
Horizontal Frequency
180 kHz to 352 kHz
Number of Screens
1
HDMI Feature Support
Variable Refresh Rate (VRR)
Response Time Details
0.5 ms GTG
Panel Technology
Rapid IPS
Number of DisplayPorts
1
AI-powered
Yes
VESA Mount Compatible
Yes

Description

MPG 274URDFW E16M Flat Gaming Monitor, White - RGB, 27 Rapid IPS with Mini-LED (1152 Zones), 3840 x 2160 UHD Resolution, Adaptive Sync, HDR 1000, non-Glare with narrow bezel, 160Hz UHD/320Hz FHD Refresh Rate, 2 x HDMI Ports, 1 x Displayport, 1 x DP Alternative USB Type-C Video In with 98W charge, 2 x USB 2.0 (Type A), 1 x USB 2.0 (Type B; PC to MNT), Tilt, Swivel, Height and Pivot Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.