Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG 322URX QD-OLED

  • Mfr # MPG322URXQDOLED

  • Zoro # G216314424


product price: $1,464.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
1
Vertical Viewing Angle
178°
Tilt Angle
-5° to 15°
Number of USB Ports
2
Pixel Pitch
0.18140 mm x 0.18140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPG322URXQDOLED
Zoro #
G216314424
UPC #
824142383117
Country of Origin
China

Dimensions

Viewable Screen Size
32"
Width with Stand
28.27"
Screen Size Class
32"
Maximum Adjustable Height
5.12"
Width
28.3"
Depth with Stand
9.50"
Height with Stand
19.30"
Depth
2.8"
Height
16.5"

Details

Number of DisplayPorts
1
Vertical Viewing Angle
178°
Tilt Angle
-5° to 15°
Number of USB Ports
2
Pixel Pitch
0.18140 mm x 0.18140 mm
Panel Technology
Quantum Dot OLED
VESA Mount Standard
100 x 100
Quantum Dot Technology
Yes
Product Type
Gaming OLED Monitor
Tearing Prevention Technology
Adaptive Sync
Screen Mode
4K UHD
Horizontal Viewing Angle
178°
USB Type-C (Power Delivery)
98 W
Vertical Frequency
48 Hz to 240 Hz
VESA Mount Compatible
Yes
Response Time Details
0.03 ms GTG
Stand Adjustments
Pivot, Tilt, Height, Swivel
Response Time
0.03 ms
Number of Screens
1
Pivot Angle
#ERROR!
USB
Yes
Total Number of USB Type-C Ports
1
Number of USB Type-B Ports
1
Package Contents
MPG 322URX QD-OLED UHD 240Hz 27 inch Gaming Monitor, Power Cord, HDMI Cable, DP Cable, USB AtoB Cable
Max. Resolution
3840 x 2160
Swivel Angle
-30° to 30°
USB Type-B
Yes
Standard Refresh Rate
240 Hz
Total Number of HDMI Ports
2
Active Display Area (H x V)
27.54" x 15.54"
Brightness
1000 Nit
HDMI Version
2.1
Color Supported
1.07 Billion Colors
Features
Crosshair, Kensington Lock, Picture by Picture, Picture in Picture, NVIDIA G-SYNC, Anti-Burn-in Technology, Anti-glare, High Dynamic Range (HDR), Narrow Bezel, Flicker-free, VESA DisplayHDR True Black 400, sRGB
Built-in Devices
USB Hub
Backlight Technology
Quantum Dot OLED
Frequency
60 Hz, 50 Hz
Adjustable Stand
Yes
Bezel Design
Frameless
Horizontal Frequency
30 kHz to 585 kHz
Dynamic Contrast Ratio
1,500,000:1
Color
Black
DisplayPort
Yes
Aspect Ratio
16:9
Color Gamut
138% sRGB, 99% DCI-P3, 99% Adobe RGB
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.