Zoro Homepage

MPG 491CQP QD OLED

  • Mfr # MPG491CQPQDOLED

  • Zoro # G812433857


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in
Max. Resolution
5120 x 1440
Screen Refresh Rate
144 Hz
Height
14.6 in
Panel Technology
OLED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG491CQPQDOLED
Zoro #
G812433857
UPC #
824142340349
Country of Origin
China

Dimensions

Screen Size
49 in
Height
14.6 in
Depth with Stand
12.91 in
Height with Stand
16.14 in
Viewable Screen Size
49 in

Details

Max. Resolution
5120 x 1440
Screen Refresh Rate
144 Hz
Panel Technology
OLED
Response Time
30 µs
Active Display Area (H x V)
47.11 in x 13.35 in
Number of USB Ports
4
Aspect Ratio
1.33
DisplayPort
Yes
Tearing Prevention Technology
Adaptive Sync
Features
Cable Lock Slot, High Dynamic Range (HDR), sRGB, Anti-reflective, Frameless Bezel, VESA DisplayHDR True Black 400
Number of Screens
1
USB
Yes
Horizontal Viewing Angle
178°
Vertical Frequency
48 Hz to 144 Hz
HDMI
Yes
Curved Screen
Yes
Color Supported
1.07 Billion Colors
Total Number of HDMI Ports
2
Package Contents
MPG 491CQP QD-OLED Widescreen Gaming OLED Monitor, Power Cord, DP Cable, HDMI Cable
Total Number of USB Type-C Ports
1
Operating Power Consumption
80 W
Curvature
1800R
Dynamic Contrast Ratio
1,500,000:1
Horizontal Frequency
232.20 kHz to 234.40 kHz
Built-in Devices
USB Hub
Screen Mode
Dual Quad HD (DQHD)
Vertical Viewing Angle
178°
Stand Adjustments
Tilt, Swivel, Height
Environmentally Friendly
Yes
Number of DisplayPorts
1
Quantum Dot Technology
Yes
Frequency
50 Hz, 60 Hz
VESA Mount Standard
100 x 100
USB Type-C
Yes
HDMI Version
2.1
Pixel Pitch
9.2 mil
Brightness
1000 Nit
Backlight Technology
Quantum Dot OLED
Response Time Details
0.03ms GTG
VESA Mount Compatible
Yes
Item
Gaming OLED Monitor
Series
MPG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.