Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG A1000GS PCIE5

  • Mfr # MPGA1000GSPCIE5

  • Zoro # G316130757


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Number of (6+2 pin) PCI Express Power Connectors
1
Efficiency
90%
Output Power
1000 W
Output Voltage
5 V SB, 5 V DC, -12 V DC, 3.3 V DC, 12 V DC
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPGA1000GSPCIE5
Zoro #
G316130757
UPC #
824142376300
Country of Origin
China

Dimensions

Fan Diameter
135 mm
Width
5.9 in
Height
5.9 in
Depth
3.4 in

Details

Number of (6+2 pin) PCI Express Power Connectors
1
Efficiency
90%
Output Power
1000 W
Item
Power Supply
Output Voltage
5 V SB, 5 V DC, -12 V DC, 3.3 V DC, 12 V DC
Frequency
60 Hz
Protection Type
No Load, Over Voltage, Over Power, Surge & Inrush Protection, Under Voltage, Over Current, Short Circuit, Over Thermal
Number of +12V Rails
1
Energy Efficiency Certification
80 Plus Gold
Number of SATA Power Connectors
8
Fan Bearing Type
Fluid Dynamic Bearing
Number of Fans
1
Number of (4+4 pin) CPU Power Connectors
2
Number of 4-pin Molex Power Connectors
4
Input Voltage
230 V AC, 120 V AC
PCI Express Connector
Yes
Output Voltage Detail
3.3 V DC @ 22 A, 5 V DC @ 22 A, 5 V SB @ 3 A, 12 V DC @ 83.3 A, 12 V DC @ 0.3 A
Power Factor Correction (PFC)
Active
Mounting
Internal
NVIDIA SLI Supported
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.