Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG A1250GS PCIE5

  • Mfr # MPGA1250GSPCIE5

  • Zoro # G816130813


product price: $265.99
/ea
Free Shipping & Returns

Key Features

PCI Express Connector
Yes
NVIDIA SLI Supported
Yes
Number of Fans
1
Output Power
1250 W
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPGA1250GSPCIE5
Zoro #
G816130813
UPC #
824142376294
Country of Origin
China

Dimensions

Fan Diameter
135 mm

Details

PCI Express Connector
Yes
NVIDIA SLI Supported
Yes
Number of Fans
1
Output Power
1250 W
Frequency
60 Hz
Output Voltage Detail
12 V DC @ 0.3 A, 12 V DC @ 104.1 A, 5 V DC @ 22 A, 5 V SB @ 3 A, 3.3 V DC @ 22 A
Efficiency
90%
Number of 4-pin Molex Power Connectors
4
Item
Power Supply
Output Voltage
5 V SB, 3.3 V DC, 12 V DC, 5 V DC, -12 V DC
Input Voltage
120 V AC, 230 V AC
Energy Efficiency Certification
80 Plus Gold
Protection Type
Over Voltage, Over Power, Over Temperature, Surge & Inrush Protection, No Load, Short Circuit, Under Voltage, Over Current
Features
Low Noise
Number of (4+4 pin) CPU Power Connectors
2
Number of +12V Rails
1
Power Factor Correction (PFC)
Active
Number of (6+2 pin) PCI Express Power Connectors
1
Number of SATA Power Connectors
8
Mounting
Internal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.