Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Mpg A650Gf MPGA650GF

Mpg A650Gf (Discontinued)

  • Mfr # MPGA650GF
  • Zoro # G800487251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPGA650GF
Zoro #
G800487251
UPC #
824142225707
Country of Origin
Unknown

Dimensions

Height
3.4"
Depth
6.3"
Width
5.9"

Details

Output Power
650 W
Product Type
Power Supply

Description

The MSI Mpg A650Gf is a power supply with an output power of 650 W. It has a height of 3.4", a depth of 6.3", and a width of 5.9".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.