Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Mpg A850Gf MPGA850GF

Mpg A850Gf (Discontinued)

  • Mfr # MPGA850GF
  • Zoro # G400487088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPGA850GF
Zoro #
G400487088
UPC #
824142225769
Country of Origin
Unknown

Dimensions

Depth
6.3"
Height
3.4"
Width
5.9"

Details

Product Type
Power Supply
Output Power
850 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.