Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPG A850GS PCIE5

  • Mfr # MPGA850GSPCIE5

  • Zoro # G216130772


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz
Mounting
Internal
Number of (6+2 pin) PCI Express Power Connectors
3
Features
Low Noise
Number of Fans
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPGA850GSPCIE5
Zoro #
G216130772
UPC #
824142376317
Country of Origin
China

Dimensions

Fan Diameter
135 mm

Details

Frequency
60 Hz
Mounting
Internal
Number of (6+2 pin) PCI Express Power Connectors
3
Features
Low Noise
Number of Fans
1
Input Voltage
120 V AC, 230 V AC
Number of SATA Power Connectors
8
Efficiency
90%
Number of (4+4 pin) CPU Power Connectors
2
Power Factor Correction (PFC)
Active
Output Voltage
-12 V DC, 5 V SB, 5 V DC, 3.3 V DC, 12 V DC
Number of 4-pin Molex Power Connectors
4
Protection Type
Surge & Inrush Protection, Under Voltage, Over Temperature, Over Voltage, Over Current, Short Circuit, Over Power, No Load
Output Voltage Detail
3.3 V DC @ 22 A, 5 V DC @ 22 A, 12 V DC @ 70.8 A, 5 V SB @ 3 A, 12 V DC @ 0.3 A
Energy Efficiency Certification
80 Plus Gold
Item
Power Supply
Output Power
850 W
NVIDIA SLI Supported
Yes
Number of +12V Rails
1
PCI Express Connector
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.