Zoro Homepage

MPG Z890 CARBON WIFI

  • Mfr # Z890CARBONWIFI

  • Zoro # G914935488


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Bluetooth
Yes
RAID Supported
Yes
Number of Thunderbolt 4 Ports
2
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z890CARBONWIFI
Zoro #
G914935488
UPC #
824142384343
Country of Origin
China

Dimensions

Size
ATX

Details

Item
Gaming Desktop Motherboard
Memory Technology
DDR5 SDRAM
Bluetooth
Yes
RAID Supported
Yes
Number of Thunderbolt 4 Ports
2
HDMI
Yes
Number of PCI Express x16 Slots
3
Processor Supported
Core Ultra
DisplayPort
Yes
Number of M.2 Interfaces
5
HDMI Version
2.1
Audio Channels
7.1
2.5Gigabit Ethernet
Yes
Gigabit Ethernet
Yes
Total Number of PCI Express Slots
3
Chipset Model
Z890
Color
Carbon Black
Total Number of USB Ports
11
Thunderbolt
Yes
Number of Onboard USB 2.0 Ports
4
Total Number of Onboard USB Ports
9
Number of SATA Interfaces
4
Onboard Video
CPU Dependent Video
Number of Memory Slots
4
Controller Type
Serial ATA/600
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Maximum Memory Supported
256 GB
PCI Express Standard
PCI Express 5.0, PCI Express 4.0
Bluetooth Standard
Bluetooth 5.4
Wireless LAN
Yes
RAID Levels
10, 1, 0, 5
AI-powered
Yes
Total Processor Supported
1
Memory Speed Supported
4800 MHz, 9200 MHz, 7200 MHz, 6400 MHz
Package Contents
MPG Z890 CARBON WIFI Gaming Desktop Motherboard, Quick Installation Guide , SATA Cable , Cable Stickers , Wi-FI Antenna
Processor Socket
Socket LGA-1851
Number of Network (RJ-45) Ports
1
S/PDIF
Yes

Description

MSI MPG Z890 CARBON WIFI GAMING MOTHERBOARD TB4 WIFI7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.