Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSI AGILITY GD30 Mousepad, AGILITYGD30

  • Mfr # AGILITY GD30

  • Zoro # G4524336


product price: $19.60
/ea

Key Features

Color
Black
Design
Textured
Material
Natural Rubber
Height
0.12 in
Features
Stitched Edge, Smooth, Soft, Durable, Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGILITY GD30
Zoro #
G4524336
UPC #
824142172704
Country of Origin
Unknown

Dimensions

Height
0.12 in
Width
15.75 in
Depth
17.72 in

Details

Item
Gaming Mouse Pad
Color
Black
Design
Textured
Material
Natural Rubber
Features
Stitched Edge, Smooth, Soft, Durable, Comfortable
Series
GD30
Surface Material
Silk, Fabric
Brand Compatibility
MSI
Durability
Anti-slip, Shock Absorbing, Friction Resistant

Description

MSI AGILITY GD30 GAMING MOUSE PAD. Rubber base, anti-slip. Silky smooth fabric surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.