Zoro Homepage

MSI Vigor GK30 White Gaming Keyboard, White

  • Mfr # VigorGK30CW

  • Zoro # G810030553


product price: $71.95
/ea

Key Features

Corded/Wireless
Corded
Color
White
Interface
USB
Height
1.50 in
Features
Key Rollover, Anti-ghosting, Water Resistant, RGB Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VigorGK30CW
Zoro #
G810030553
UPC #
824142247785
Country of Origin
China

Dimensions

Height
1.50 in
Depth
6.18 in
Width
17.24 in
Pointing Device Height
1.46 in
Pointing Device Width
2.44 in
Pointing Device Depth
4.65 in

Details

Item
Gaming Keyboard & Mouse
Corded/Wireless
Corded
Color
White
Interface
USB
Features
Key Rollover, Anti-ghosting, Water Resistant, RGB Lighting
Ergonomic Design
Symmetrical
Pointing Device Host Interface
USB
Keyswitch Technology
Plunger
Scroller Type
Scroll Wheel
Movement Detection
Optical
Pointing Device Type
Mouse
Pointing Device Color
White
Keyboard/Keypad Type
Keyboard
Pointing Device Connectivity Technology
Cable
Movement Resolution
5000 dpi
Backlight
Yes
Movement Resolution (dpi)
5000

Description

Vigor GK30 COMBO WHITE GAMING KEYBOARD & MSI CLUTH GM11 GAMING MOUSE, rgb led, 5000 DPI MOUSE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.