Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Classic Pattern SAMPLE Gauged Slate Floor And Wall Tile

  • Mfr # ZOR-NS-0082-SAM

  • Zoro # G205838665


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Multi Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0082-SAM
Zoro #
G205838665
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Multi Classic
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Multi Classic Ashler Peacock Pattern Gauged Slate Tile comes four sizes and an assortment of peacock-like colors to mix and match for a profound look These tiles from MS ternational are formed with geninue stone and have a natural, textured finishing that will transform your residential or commercial expanse to a rustic sanctuary. High sink-resistance and a low sheen make these a superb choice for kitchen and bathroom floors, while the random tone variations and multiple colors impart a lovely vibrancy that also displays fabulously on fireplace facades, countertops, shower walls, backsplashes and feature wall NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.