Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Myrtle Sands Round Sample Matte Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0624-SAM

  • Zoro # G315482604


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.23 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0624-SAM
Zoro #
G315482604
UPC #
-
Country of Origin
Thailand

Dimensions

Length
4 in
Width
4 in
Thickness
0.23 in
Height
0.23 in

Details

Material
Porcelain
Color
Myrtle Sand
Shape
Square
Finish
Matte

Description

Unveil the timeless beauty of the Myrtle Sands Round tile. Featuring a captivating round pattern set against a gray backdrop, this tile is enhanced with marble-like tones and veins that bring a sophisticated touch to any space. With a convenient mesh backing for easy installation, its an ideal choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and more. Perfect for both residential and commercial settings, this versatile tile adds a vibrant burst of color and a touch of elegance to any environment.


  • • Grade 1, first-quality porcelain mosaic tile for floor and wall use
  • • Glazed, matte finish with a low sheen and low variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.