Napa Beige 12 In. X 12 In. Glazed Ceramic Floor And Wall Tile, 11PK

  • Mfr # ZOR-PT-0459

  • Zoro # G104414120


original price:  $27.49 , new price: $16.49 , 40 percent off
new price:  $16.49
/pk 11, $1.50/ea

Key Features

Length
12
Width
12
Thickness
4
Color
BEIGE
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0459
Zoro #
G104414120
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
12
Thickness
4
Size
12x12
Height
4

Details

Color
BEIGE
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
44
Coverage Area
11 Sq. ft

Description

Beige ceramic tile from the Napa collection features a natural stone look of swirling warm creamy clouds and veins. suitable as wall tile and floor tile, it is the perfect choice when the look of natural stone is desired but durable, easy to clean, and low maintenance tile is preferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.