Napa Beige 12 In X 12 In. X 8Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 11PK

  • Mfr # ZOR-PT-0508

  • Zoro # G904415686


product price:  $97.15
/pk 11, $8.83/ea
Free Shipping & Returns

Key Features

Length
14.5
Width
12.75
Thickness
5
Color
BEIGE
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0508
Zoro #
G904415686
UPC #
-
Country of Origin
India

Dimensions

Length
14.5
Width
12.75
Thickness
5
Size
12.75x14.5
Height
5

Details

Color
BEIGE
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
39.71
Coverage Area
11 Sq. ft

Description

MSI’s Napa Beige 2 in. x 2 in. mosaic tile offers a beautiful natural stone look in an affordable, durable, and virtually maintenance-free ceramic. gorgeous go-with-anything creamy beige hues and tonal veins lend timeless elegance to be enjoyed for years to come. with its classic style and lovely matte finish, this mosaic tile works with nearly any decorative scheme. napa beige creates a stunning backsplash, countertop, shower surround and more, in both residential and commercial properties. pair with napa beige floor and wall tile for easy to achieve designer looks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.