Napa Gray 12 In. X 12 In. Glazed Ceramic Floor And Wall Tile, 11PK

  • Mfr # ZOR-PT-0460

  • Zoro # G404414547


original price:  $27.49 , new price: $16.49 , 40 percent off
new price:  $16.49
/pk 11, $1.50/ea

Key Features

Length
12
Width
12
Thickness
5.125
Color
GRAY
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0460
Zoro #
G404414547
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
12
Thickness
5.125
Size
12x12
Height
5.125

Details

Color
GRAY
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
44
Coverage Area
11 Sq. ft

Description

Gray ceramic tile from the Napa collection features a natural stone look, complete with sweeping tonal veins and clouds. this beautiful ceramic tile is well suited to use for countertops, floors, walls, backsplashes, and other design features throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.