Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napa Gray 3 In.X 24 In. Bullnose Ceramic Wall Tile, 10PK

  • Mfr # ZOR-PT-TR-0137

  • Zoro # G804414420


product price: $53.35
/pk 10, $5.34/ea

Key Features

Length
24.875
Width
4.875
Thickness
4.125
Color
GRAY
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0137
Zoro #
G804414420
UPC #
-
Country of Origin
Italy

Dimensions

Length
24.875
Width
4.875
Thickness
4.125
Size
4.875x24.875
Height
4.125

Details

Color
GRAY
Tile Use
Wall
Material
Ceramic
Finish
Matte
Weight
18.33
Coverage Area
10 Sq. ft

Description

MSI’s Napa Gray - light 3 in. x 24 in. bullnose tile offers a beautiful natural stone look in an affordable, durable, and virtually maintenance-free ceramic. gorgeous go-with-anything neutral gray hues and tonal veins lend timeless elegance to be enjoyed for years to come. this stylish bullnose tile coordinates with napa gray floor and wall tile—making it the perfect choice for finishing off countertops, backsplashes, and other design features throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.